Shop All Plastic Strapping
Zoro Select
Strapping, 18,000 ft. L, Polypropylene
Mfr # 6LGC8
Zoro # G0813845
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/4"
- Length 18,000 ft.
- Thickness 0.024 in
Product Information
- Brand Zoro Select
- MFR # 6LGC8
- Zoro # G0813845
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/4" |
Length | 18,000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Overall Length | 18,000 ft |
Strapping Width | 1/4 in |
Core Width | 8 in |
Core Size | 8 in Dia |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/4 in, Thickness 0.024 in, Break Strength 200 lb, Overall Length 18,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA1)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- ZORO SELECT Plastic Strapping, 4000ft L, 35 mil, Green (33RZ12)
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 (41P048)
- Zoro Select Plastic Strapping