Shop All Plastic Strapping
Zoro Select
Strapping, 18,000 ft. L, Polypropylene
Mfr # 6LGC7
Zoro # G0992293
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/4"
- Length 18,000 ft.
- Thickness 0.024 in
Product Information
- Brand Zoro Select
- MFR # 6LGC7
- Zoro # G0992293
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/4" |
Length | 18,000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Strapping Width | 1/4 in |
Core Size | 8 in Dia |
Overall Length | 18000 ft |
Core Width | 8 in |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/4 in, Thickness 0.024 in, Break Strength 200 lb, Overall Length 18000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 1" Three Ring Round Binder, Silver (00603)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50 (F150ZP YELLOW50)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- ENCORE PACKAGING Pre Cuts 12 x 17' Green Polypropylene Strapping, 500PK (P12PC2-GN)
- Zoro Select Strapping