Shop All Plastic Strapping
Zoro Select
Strap w/Buckle, Embossed, 17 ft. L, PK25
Mfr # 16P025
Zoro # G4382883
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/ Metal
- Finish Embossed
- Strap Width 1/2"
- Length 17 ft.
- Thickness 0.018 in
Product Information
- Brand Zoro Select
- MFR # 16P025
- Zoro # G4382883
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 17 ft. |
Fits Strap Width | 1/2 in |
Strapping Length | 17 ft |
Details
Item | Plastic Strapping Kit |
Material | Polypropylene/ Metal |
Finish | Embossed |
Thickness | 0.018 in |
Break Strength | 300 lb |
Color | Black |
Includes | Strap with Buckle |
Application | Plastic Strap |
For Use With | Light Duty Palletizing |
Standards | CE |
Strapping Finish | Embossed |
Kit Includes | Metal Buckle, Strapping |
Seal Surface Type | Flat |
Strapping Seal Type | 25 Buckles |
Kit Applications | Standard |
Description
Plastic Strapping Kit, Kit Includes Metal Buckle, Strapping, Kit Applications Standard, Fits Strap Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Strapping Length 17 ft, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03692 Extra High-Yield Toner, 4300 Page-Yield, Yellow (106R03692)
- HART PUZZLES S&F Garden Shed (HPA104)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I02-PA01)
- LATHEM TIME CO Lathem, Time Card For Lathem Model 7000e, Numbered 1-100, 100PK (E7100)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- ZORO SELECT Strapping Kit, Polyester, 5800 ft. L (2CXL6)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Plastic Strapping, 300 ft. L, 35 mil (33RZ09)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- Zoro Select Plastic Strapping