Shop All Ball Valves
Zoro Select
Strainer w/Drain Holes, 800psi, 2-1/2"Size
Mfr # 06S011N03212
Zoro # G805657321
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Screen Material 316 Stainless Steel
- Standards AD2000-WO Certificate, ASME B1.20.1
- Seal Material PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
- Length 7 1/5 in
Product Information
- Brand Zoro Select
- MFR # 06S011N03212
- Zoro # G805657321
- UPC # 840280599012
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Length | 7 1/5 in |
Height | 4 3/8 in |
Perforated Screen Size | 0.039in |
Mesh Size | 18 in |
Details
Screen Material | 316 Stainless Steel |
Item | Strainer With Drain Holes |
Standards | AD2000-WO Certificate, ASME B1.20.1 |
Seal Material | PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600 |
Housing Material | 316 Stainless Steel |
Blow Off Port | 1 in |
Series | S011N03 |
Maximum Pressure at 100 deg F | 800 psi |
Maximum Pressure | 800 psi |
Description
Strainer With Drain Holes, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 800 psi, Length 7 1/5 in, Height 4 3/8 in, Blow Off Port 1 in, Screen Material 316 Stainless Steel, Perforated Screen Size 0.039in, Mesh Size 18 in, Housing Material 316 Stainless Steel, Maximum Pressure 800 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 3/4 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 20PK (5S11XB6)
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- ZORO SELECT 1/4" FNPT Brass Mini Ball Valve Inline (G-FMFP-25)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (6886290)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (6380090)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04020)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size (06S011N03020)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- Zoro Select Valves