Shop All Furnace and Heater Parts
Zoro Select
Straighthandle Tap
Mfr # CCT1060-14
Zoro # G2061361
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Tap Size 20.00 mm
- Handle Type Parallel
- Handle Shape T-Handle
- Ratcheting Action No
- Material - Machining Carbon Steel
Product Information
- Brand Zoro Select
- MFR # CCT1060-14
- Zoro # G2061361
- UPC # 190735468302
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Min. Tap Size | 20.00 mm |
Max. Tap Size | 6.00 mm |
Size | 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Overall Length | 333.5 mm |
Details
Item | Straighthandle Tap, 1/4 to 3/4" |
Handle Type | Parallel |
Handle Shape | T-Handle |
Ratcheting Action | No |
Material - Machining | Carbon Steel |
Sliding Or Fixed Handle | Sliding |
Measurement System | Fractional Inch |
Machine Screw Tap Capacity | 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Shank Capacity | 20.00 mm |
Weight | 1 lb |
Ratcheting | No |
Locking | Adjustable |
Description
Straighthandle Tap, 1/4 to 3/4 In., Handle Type Parallel, Handle Shape T-Handle, Machine Screw Tap Capacity 1/2 in, 1/4 in, 3/4 in, 3/8 in, Overall Length 333.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- BSC PREFERRED 20x25x4 Honeywel Filter (HW2025-8R)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- ZORO SELECT Filter, Reusable (2010-7009-006)
- ZORO SELECT Element (1802-2124-003)
- ZORO SELECT Thermostat, Compatible with Dayton (797NY8)
- ZORO SELECT Fan Motor (HV353017400G)
- ZORO SELECT Natural Gas To LP Conversion Kit (11261R06045)
- ZORO SELECT Knob, Compatible with Dayton, PK2 (797NY3)
- TEKMAR 150 1 Stage Setpoint Control (150)
- Zoro Select Furnace and Heater Parts