Shop All Carbon Steel Pipe Fittings
Zoro Select
Straight Tee, Carbon Steel, 2360 psi
Mfr # 050-020-000
Zoro # G8216731
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Straight Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Zoro Select
- MFR # 050-020-000
- Zoro # G8216731
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Item | Straight Tee |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Straight Tee |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Pipe Fitting Schedule/Class | Class STD |
Temp. Range | -20 Degrees F to 650 Degrees F |
Max. Pressure | 2360 psi |
Specific Pipe Fitting Shape | Straight Tee |
Compliance | A234 WPB |
Fitting Side A Type | Butt Weld |
Fitting Side C Type | Butt Weld |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | Butt Weld |
Class | Class STD |
Description
Straight Tee, Carbon Steel, Class Class STD, 2 in, Butt Weld, 2 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD New Trap Std-2In (7798020)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 2' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-2)
- ADVANCED DRAINAGE SYSTEMS Prfted Drain Pipe Ply 6" (6010100)
- SHARKBITE Push to Connect Elbow, Brass, Brass (UXL0541)
- ZORO SELECT Steel Adaptor 3/4X1/2 In, 150, PK5 (5RLC8)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- ZORO SELECT Adapter, 2 in. x 1-1/2 in., MSW x FNPT (3993009301)
- PARKER Pipe Nipple, Steel, 1 x 3/4 in, MNPTF (1 X 3/4 FF-S)
- Zoro Select Fittings