Shop All Carbon Steel Pipe Fittings
Zoro Select
Straight Tee, Carbon Steel, 1895 psi
Mfr # 050-040-000
Zoro # G8350501
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Straight Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 050-040-000
- Zoro # G8350501
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Item | Straight Tee |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Straight Tee |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Compliance | A234 WPB |
Max. Pressure | 1895 psi |
Temp. Range | -20 Degrees F to 650 Degrees F |
Pipe Fitting Schedule/Class | Class STD |
Specific Pipe Fitting Shape | Straight Tee |
Includes Pre-Applied Thread Sealant | No |
Class | Class STD |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Fitting Side C Type | Butt Weld |
Fitting Side A Type | Butt Weld |
Description
Straight Tee, Carbon Steel, Class Class STD, 4 in, Butt Weld, 4 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Deburring Tool, 1/2"- 2", CTS (R00410PC)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Face Bushing (0319911483)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- ZORO SELECT Steel Bushing 1X3/8 In, 150, PK5 (5RLD9)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- Zoro Select Fittings