Shop All Bottles & Jars
Zoro Select
Straight Sided Preclean Jar, 250ml, PK12
Mfr # 3TRV1
Zoro # G4639336
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/ 8 oz.
- Height 3.5"
- Autoclavable Yes
- Standards EPA Protocol A
- Labware Clarity Colored
Product Information
- Brand Zoro Select
- MFR # 3TRV1
- Zoro # G4639336
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3.5" |
Diameter | 2.875 in |
Screw Closure Size | 70-400 mm |
Labware Height - English | 3.5 in |
Labware Height - Metric | 89 mm |
Labware Screw Closure Size | 70-400 mm |
Overall Height - Metric | 89 mm |
Body Diameter - Metric | 73.02 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Description
Precleaned/QC Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 73.02 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 89 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Holder Clips 12 x 15mL, PK12 (GTR-HA-15)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- ZORO SELECT BTL WM JAR PRECLEAN 3000 HDPE, PK24 (353008)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- PIPELINE PACKAGING F-Style HDPE Bottle, 128 oz. (04-05-032-00039)
- Zoro Select Bottles & Jars