Shop All Pegboard Hooks
Zoro Select
Straight Hook, 3", PK10
Mfr # 787CX2
Zoro # G906878724
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- For Pegboard Hole Size 1/4 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 787CX2
- Zoro # G906878724
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 4 1/8 in |
Details
Material | Steel |
Number of Hooks | 10 |
Item | Straight Hook, 3 in |
Color | Silver |
Locking System | Hanging |
For Channel Spacing | 1 in |
Finish | Zinc Plated |
For Pegboard Hole Shape | Circle |
Number of Pieces | 10 |
For Pegboard Hole Spacing | 1 in |
Description
Straight Hook, 3 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 4 1/8 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- Zoro Select Pegboard Hooks