Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20691
Zoro # G0247381
original price:
$115.93
22% off
new price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.50
- Shank Dia. 17.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # 20691
- Zoro # G0247381
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-1.50 |
Shank Dia. | 17.00mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 55.00mm |
Tap Length Standard | USCTI |
Square Size | 0.5230 in |
Thread Size | M22x1.5 |
55% Thread Drill Size | 20.90 mm |
75% Thread Drill Size | 20.50 mm |
65% Thread Drill Size | 20.75 mm |
Shank Length | 2 15/32 in |
Size | M22 |
Description
Straight Flute Tap, Thread Size M22x1.5, Metric Fine, Plug, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 20.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXY4)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20357)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- Zoro Select Taps