Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20453
Zoro # G0082531
original price:
$44.99
11% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M11-1.50
- Shank Dia. 8.20mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # 20453
- Zoro # G0082531
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M11-1.50 |
Shank Dia. | 8.20mm |
Tap Size | M11 |
Tap Dimension Type | Metric |
Overall Length | 80.17mm |
Thread Length | 36.51mm |
Pitch Diameter Limit | D6 |
Shank Length | 1 23/32 in |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Thread Size | M11x1.5 |
Size | M11 |
Description
Straight Flute Tap, Thread Size M11x1.5, Metric Coarse, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1050)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X15, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2082X15)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (15584)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- Zoro Select Straight Flute 4-Flute Taps