Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 15584
Zoro # G7222887
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # 15584
- Zoro # G7222887
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-32 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Length Standard | ANSI |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Thread Size | 1/4"-32 |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-32, UNEF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20357)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- Zoro Select Taps