Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes
Mfr # 20245
Zoro # G1948847
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 20245
- Zoro # G1948847
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 1/8 in |
Overall Length | 2 1/2 in |
Pitch Diameter Limit | Not Rated |
Thread Length | 1 in |
Tap Size | M6 |
Tap Dimension Type | Metric |
Size | M6 |
Shank Length | 1 1/2 in |
Thread Size | M6x1 |
Drill Bit Size | 5.00 mm |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Square Size | 0.1910 in |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Tile Smasher Blade (TSH-B)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- BIG HORN Drilling Hammer, Hickory Handle, 3 lbs (15125)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- Zoro Select Straight Flute 2-Flute Taps