Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 15869
Zoro # G0247786
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-27
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # 15869
- Zoro # G0247786
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-27 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | Not Rated |
Size | 3/8" |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-27 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 3/8 In.-27, UNS, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- PROTO Long Narrow Jaw (J4017)
- KESON Engineers and SAE Tape Measure (PGPRO181012V)
- SUPERIOR PARTS Aftermarket Donut Flush Nailer (FN83A)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- Zoro Select Straight Flute 4-Flute Taps