Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 7/32, TiAlN
Mfr # 470-102188B
Zoro # G4172449
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2188
Product Information
- Brand Zoro Select
- MFR # 470-102188B
- Zoro # G4172449
- UPC # 888226128803
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1-1/4 in |
Depth:Dia. Ratio | 6xD |
Fractional Size (In.) | 7/32 |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 7/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2188, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- ICS Air Filter (544064)
- GREENFIELD THREADING Hand Tap Sets (173213)
- JONES STEPHENS 3 lb. Engineer Hammer Striking Tool (J40144)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- Zoro Select Straight Flute Drill Bits