Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 3/8, TiAlN
Mfr # 470-103750B
Zoro # G4342740
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Zoro Select
- MFR # 470-103750B
- Zoro # G4342740
- UPC # 888226125994
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Flute Length | 1 13/16 in |
Maximum Drilling Depth | 1-13/16 in |
Fractional Size (In.) | 3/8 |
Depth:Dia. Ratio | 5xD |
Shank Length | 1-5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 3/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3750, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- COILHOSE PNEUMATICS Pistol Grip Non-Safety Tip Blow Gun (705)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5277HA)
- ZORO SELECT 19/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15005938)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- Zoro Select Drill Bits