Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 3/16 in, Bright
Mfr # 470-101875
Zoro # G4172765
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Zoro Select
- MFR # 470-101875
- Zoro # G4172765
- UPC # 888226076081
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1-1/8 in |
Depth:Dia. Ratio | 6xD |
Fractional Size (In.) | 3/16 |
Depth x Dia. Ratio | 6xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 5/16 in |
Description
Straight Flute Drill Bit, Drill Bit Size 3/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- WESTWARD Half Round File, American, Bastard (30PA61)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- HHIP ER-32 3/8" Spring Collet (3900-5247)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- Zoro Select Drill Bits