Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 11/32 in, TiAlN
Mfr # 470-103438B
Zoro # G4344831
product price: $57.62
/ea
$57.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3438
Product Information
- Brand Zoro Select
- MFR # 470-103438B
- Zoro # G4344831
- UPC # 888226128872
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1-11/16 in |
Fractional Size (In.) | 11/32 |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1-5/16 in |
Description
Straight Flute Drill Bit, Drill Bit Size 11/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3438, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screwdriver Bit Set, 5 Pieces, 1/4" Shank (1903620)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 7/64 x 2-5/8" (26207)
- PROTO 9-13/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292NC)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- ZORO SELECT Straight Flute Drill, Size 5/64 in, Bright (470-100781)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- VIKING NORSEMAN DRILL 6480 0 Type 50-Ub Standard Flute Magnum Super Premium Car Reamer, 1" (06480)
- Zoro Select Straight Flute Drill Bits