Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Bright
Mfr # 470-401969
Zoro # G4341429
product price: $20.90
/ea
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Zoro Select
- MFR # 470-401969
- Zoro # G4341429
- UPC # 888226082150
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 3/16 in |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30.00mm |
Depth:Dia. Ratio | 6xD |
Metric Size | 5 |
Depth x Dia. Ratio | 6xD |
Shank Length | 27.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Straight Flute Drill Bit, Drill Bit Size 5.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1969, Metric, Notched Point Drill Bit Point Type, Flute Length 30.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 5/8" x (1622)
- STAHLWILLE TOOLS Open ended insert tool Size 13 mm Size of mount 14x18 mm (58214013)
- A & E HAND TOOLS Spindle Die 22 X 1.5 (54-2679-5000)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- OSG Jobber Drill Bit, W, Carbide (200-3860)
- Zoro Select Straight Flute Drill Bits