Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 3/4 in
Mfr # ZUSA-PF-9383
Zoro # G7690134
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Color Silver
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9383
- Zoro # G7690134
- UPC # 193005062583
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Straight Coupling |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Includes Seal | No |
Maximum Operating Pressure | 150 psi |
Fitting Side A Type | NPT |
Fitting Side B Pipe Threading | 14 |
Class | Class 150 |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Type | NPT |
Fitting Side A Gender | Female |
Fitting Side B Gender | Female |
Description
Straight Coupling, Aluminum, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Pre-Installation Kit F.Sensowash W.Concealed Connections (0050720000)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-4-2G)
- ZORO SELECT Square Head Plug, Aluminum, 1", MNPT (ZUSA-PF-9582)
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- ZORO SELECT 90 Elbow, Aluminum, 3/8 x 3/8 in, NPT (ZUSA-PF-9423)
- ZORO SELECT Hex Bushing, Aluminum, 2 x 1 1/2 in (ZUSA-PF-9415)
- Zoro Select Aluminum Pipe Fittings