Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 1 1/2
Mfr # ZUSA-PF-9386
Zoro # G7690408
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Color Silver
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9386
- Zoro # G7690408
- UPC # 193005062613
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 5/16 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Straight Coupling |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Fitting Side A Type | NPT |
Fitting Side A Gender | Female |
Fitting Side A Pipe Threading | 12 |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 150 psi |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Class | Class 150 |
Fitting Side B Pipe Threading | 12 |
Includes Seal | No |
Description
Straight Coupling, Aluminum, Class Class 150, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Polished chrome (LG42-WR0C)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- HOMEWERKS 1.5 in. PVC Compression Tee (430884)
- DELTA Delta Transfer Valve, Chrome (RP18632)
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- DIXON Adapter Nipple, 4 in, Victaulic/Grooved End x Weld End, Aluminum (AVN4000-200)
- Zoro Select Aluminum Pipe Fittings