Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/8 ", NPT x BSPP
Mfr # ZUSA-PF-8000
Zoro # G900425238
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 7/8 in
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8000
- Zoro # G900425238
- UPC # 193005128142
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Silver |
Standards | ANSI B31.1 |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Includes Seal | No |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Type | NPT |
Fitting Side B Type | BSPP |
Fitting Side A Pipe Threading | 18 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 19 |
Finish/Coating | Galvanized |
Maximum Operating Pressure | 7,800 psi |
Description
Straight Adapter, Steel, Galvanized, 3/8 in, Male, NPT, 18, 3/8 in, Male, BSPP, 19, 7,800 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RXP160iN)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017850)
- DEARBORN BRASS Po Plug 1.25x8, 1Pc 20Ga (2764A-1)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPP (ZUSA-PF-7999)
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- ZORO SELECT 1/2" Socket Weld SS Weldable Outlet Sch 40 (4307003420)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- Zoro Select Stainless Steel Pipe Fittings