Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/8 in, NPT
Mfr # ZUSA-PF-8975
Zoro # G200425273
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Standards ANSI B31.1
- Color Silver
- Hex Size 7/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8975
- Zoro # G200425273
- UPC # 193005128265
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Color | Silver |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side A Type | NPT |
Maximum Operating Pressure | 5,300 psi |
Fitting Side B Gender | Male |
Fitting Side A Pipe Threading | 18 |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 18 |
Includes Seal | No |
Finish/Coating | Galvanized |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | NPT |
Description
Straight Adapter, Steel, Galvanized, 3/8 in, Female, NPT, 18, 3/8 in, Male, NPT, 18, 5,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC6)
- COMPONENT HARDWARE Valve, Pot Filler , Leadfree (KN50-Y031)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- ACORN CONTROLS Standatd Time-Trol Controller (0710-000-001)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- ZORO SELECT 1/8" FNPT 304 SS 90 Degree Elbow (409E111N018)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030010)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- Zoro Select Stainless Steel Pipe Fittings