Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/8 in, NPT x BSPP
Mfr # ZUSA-PF-7984
Zoro # G700425292
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Standards ANSI B31.1
- Hex Size 7/8 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7984
- Zoro # G700425292
- UPC # 193005127909
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Color | Silver |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Female |
Fitting Side B Type | BSPP |
Includes Seal | No |
Finish/Coating | Galvanized |
Low Lead Compliance Level | Not Compliant |
Maximum Operating Pressure | 5,300 psi |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Fitting Side A Pipe Threading | 18 |
Fitting Side B Pipe Threading | 19 |
Description
Straight Adapter, Steel, Galvanized, 3/8 in, Female, NPT, 18, 3/8 in, Male, BSPP, 19, 5,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- LOCHINVAR HIGH LIMIT SWITCH (100074280)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPP (ZUSA-PF-7982)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy (4381037200)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017840)
- Zoro Select Fittings