Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/8 in, BSPP x NPT
Mfr # ZUSA-PF-7992
Zoro # G500425232
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Standards ANSI B31.1
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7992
- Zoro # G500425232
- UPC # 193005128029
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Silver |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Maximum Operating Pressure | 5,700 psi |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Pipe Threading | 19 |
Fitting Side A Type | BSPP |
Fitting Side B Pipe Threading | 18 |
Fitting Side B Gender | Male |
Fitting Side A Gender | Female |
Finish/Coating | Galvanized |
Description
Straight Adapter, Steel, Galvanized, 3/8 in, Female, BSPP, 19, 3/8 in, Male, NPT, 18, 5,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P875)
- HONEYWELL 50001774-001 1/2" Npt. 5" (50001774-0)
- KISSLER Handle, For Single Lever Handle Faucets (46-6791)
- GRUVLOK Coupling, Galvanized Ductile Iron, 4 in (0390101848)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, BSPP x NPT (ZUSA-PF-8965)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, BSPP x NPT (ZUSA-PF-7991)
- ZORO SELECT 2" Socket Weld SS Coupling (4307004278)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- ZORO SELECT Hex Bushing, 1-1/2"x1/2", 316, Thrd Heavy (4381035040)
- Zoro Select Fittings