Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/4 ", NPT x BSPT
Mfr # ZUSA-PF-8971
Zoro # G000425268
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 1 1/8 in
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8971
- Zoro # G000425268
- UPC # 193005128227
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Silver |
Standards | ANSI B31.1 |
Fitting Side B Pipe Threading | 14 |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 7,300 psi |
Finish/Coating | Galvanized |
Fitting Side A Pipe Threading | 14 |
Fitting Side A Type | NPT |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | BSPT |
Description
Straight Adapter, Steel, Galvanized, 3/4 in, Male, NPT, 14, 3/4 in, Male, BSPT, 14, 7,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 36" (G71142)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPT (ZUSA-PF-8005)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8200)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012018)
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- Zoro Select Fittings