Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/4 ", NPT x BSPP
Mfr # ZUSA-PF-8969
Zoro # G300425258
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 1 5/16 in
- Standards ANSI B31.1
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8969
- Zoro # G300425258
- UPC # 193005128166
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 1 15/16 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Silver |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Pipe Threading | 14 |
Maximum Operating Pressure | 7,300 psi |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Not Compliant |
Finish/Coating | Galvanized |
Fitting Side A Gender | Male |
Fitting Side B Gender | Male |
Fitting Side B Type | BSPP |
Includes Seal | No |
Description
Straight Adapter, Steel, Galvanized, 3/4 in, Male, NPT, 14, 3/4 in, Male, BSPP, 14, 7,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- RIDGID Tubing Bender, 1/4 In OD, 9 In L (404)
- IN-SINK-ERATOR White Flange (FLG-WH)
- HONEYWELL THERMAL SOLUTIONS V4295A1106 120V 1/2" Npt. Nc (V4295A1106)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT Straight Adapter, Steel, 1/8 ", NPT x BSPP (ZUSA-PF-7998)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPP (ZUSA-PF-7999)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- Zoro Select Fittings