Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/4 in, NPT x BSPT
Mfr # ZUSA-PF-7987
Zoro # G200424528
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Standards ANSI B31.1
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7987
- Zoro # G200424528
- UPC # 193005127954
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Straight Adapter, Steel, Galvanized, 1/4 in, Female, NPT, 18, 1/4 in, Male, BSPT, 19, 6,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (6RCX0)
- DWYER INSTRUMENTS Adapter, brass, 1/8in NPT to 3/16in rubber and 1/8in ID plastic tubing. (A-339)
- IN-SINK-ERATOR Replacement Cartridges-2 Pack (F-201R)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPT (ZUSA-PF-7989)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7822)
- ZORO SELECT Tee, 1/8", 150,316, Thrd Heavy (4381037400)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- PARKER 1/2" MNPT 316 SS Branch Tee (8-8-8 MBT-SS)
- Zoro Select Stainless Steel Pipe Fittings