Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/2 ", NPT x BSPP
Mfr # ZUSA-PF-8001
Zoro # G100424529
original price:
$19.79
10% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Standards ANSI B31.1
- Hex Size 1 1/16 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8001
- Zoro # G100424529
- UPC # 193005128159
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Color | Silver |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Gender | Male |
Includes Seal | No |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | BSPP |
Fitting Side B Pipe Threading | 14 |
Fitting Side A Pipe Threading | 14 |
Fitting Side A Type | NPT |
Maximum Operating Pressure | 7,600 psi |
Finish/Coating | Galvanized |
Description
Straight Adapter, Steel, Galvanized, 1/2 in, Male, NPT, 14, 1/2 in, Male, BSPP, 14, 7,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-487)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-ST)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPP (ZUSA-PF-8000)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017440)
- ZORO SELECT 1-1/4" FNPT 316 SS 45 Degree Elbow (604E111N114)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/4 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N034012)
- ZORO SELECT Coupling, 1/8", 150,316, Thrd Heavy (4381034200)
- Zoro Select Fittings