Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/2 in, NPT
Mfr # ZUSA-PF-8976
Zoro # G800424560
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Standards ANSI B31.1
- Hex Size 1 1/8 in
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8976
- Zoro # G800424560
- UPC # 193005128272
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Straight Adapter |
Pipe Fitting Material | Steel |
Item | Steel (Zinc Galvanized) Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Application | Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Silver |
Finish/Coating | Galvanized |
Maximum Operating Pressure | 4,900 psi |
Fitting Side B Pipe Threading | 14 |
Fitting Side A Gender | Female |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Pipe Threading | 14 |
Fitting Side A Type | NPT |
Includes Seal | No |
Fitting Side B Gender | Male |
Description
Straight Adapter, Steel, Galvanized, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 4,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- PROSOURCE Pipe Nipple Black 1-1/2X4 (11/2X4B)
- KOHLER Nozzle (42232-VF)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT (ZUSA-PF-8975)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- ZORO SELECT 1/8" MNPT x FNPT SS Street 90 Degree Elbow (4307002100)
- ZORO SELECT 1-1/2" x 1-1/4" Socket Weld SS Reducing Insert (4307004552)
- ZORO SELECT 1/2" MNPT 316 SS Hex Plug (60HP112N012)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- Zoro Select Fittings