Shop All Push On Hose Fittings
Zoro Select
Straight 3/8 in Hose I.D, 3/4" Thread
Mfr # 707046-0612
Zoro # G9459414
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Size 3/4"
Product Information
- Brand Zoro Select
- MFR # 707046-0612
- Zoro # G9459414
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/4" |
Barb Size | 3/8" |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Barbed Hose Fitting, Swivel, For Hose I.D. 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA SPICER CHASSIS Universal Joint, 5-3613X (5-3613X)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 4 in Stroke, NFPA Double Acting (5VLF6)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707002-0504)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread (707001-1212)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- Zoro Select Hose Fittings