Shop All Push On Hose Fittings
Zoro Select
Straight 3/16 in Hose I.D, 1/8"-27 Thread
Mfr # 707001-0302
Zoro # G6130713
original price:
$3.34
4% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/8"-27
Product Information
- Brand Zoro Select
- MFR # 707001-0302
- Zoro # G6130713
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Barb Size | 3/16 in |
Tube Size | 3/16" |
Pipe Size (Fittings) | 1/8" |
Hex Head Size | 7/16 in |
Hose Fitting A Size | 3/16 in |
Fitting Size | 3/16 in x 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/16 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/8 In.-27, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit K294K (K294K)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- NTN NTN 6204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLB)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN6 (6AFN6)
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread (707002-0506)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707046-0812)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- ZORO SELECT Fitting, Boss Style (3LZ75)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- Zoro Select Push On Hose Fittings