Shop All Push On Hose Fittings
Zoro Select
Straight 1/8 in Hose I.D, 1/4"-18 Thread
Mfr # 707001-0204
Zoro # G0082455
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/8 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Product Information
- Brand Zoro Select
- MFR # 707001-0204
- Zoro # G0082455
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Barb Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/8" |
Hex Head Size | 7/16 in |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- LUBRIPLATE Pure Flush, 12/1 Qts, H-1/Food Grade Flushing And Cleaning Fluid (L0816-054)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707002-0608)
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. (B-925-L)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/4"-18 Thread (707020-0604)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFR1)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- Zoro Select Hose Fittings