Shop All Push On Hose Fittings
Zoro Select
Straight 1/4 in Hose I.D, 1/8"-27 Thread
Mfr # 707002-0402
Zoro # G6105531
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/8"-27
Product Information
- Brand Zoro Select
- MFR # 707002-0402
- Zoro # G6105531
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/8" |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Fitting Size | 1/4 in x 1/8 in |
Hose Fitting A Size | 1/4 in |
Hex Head Size | 1/2 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/8 In.-27, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (210)
- MASTER PNEUMATIC FILTER (F5A350S-4W)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread (3LZ92)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4" Thread (707048-1212)
- ZORO SELECT Fitting, Boss Style (3LZ76)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707048-1012)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- SPEEDAIRE Hose Mender, 1/4 In. ID, Brass (5A249)
- Zoro Select Push On Hose Fittings