Shop All Shadow Boards
Zoro Select
Store-Boards™, 68x30 in, White/Red, Accu-Shield™
Mfr # 34GN32
Zoro # G8955563
original price:
$542.99
14% off
new price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Red
- Shadow Color White
- Material Accu-Shield
Product Information
- Brand Zoro Select
- MFR # 34GN32
- Zoro # G8955563
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 68 in |
Width | 30 in |
Depth | 0.214 in |
Board Height | 68 in |
Board Width | 30 in |
Description
Shadow Board, Background Color Red, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Shadow Board Application Cleaning, Shadow Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – XL (48-73-0043)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- POINT6 Short Merino Gaiter Double Layer, Black, One Size Fits All (71-7004-204-00)
- ZORO SELECT Shadow Board Combo Kit, White, Blue, Wall (7DX09)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Shadow Board Combo Kit, Black (7DW95)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Black Board / Gray Shadows No Broom (HSB-V5-BLACK/GRAY-BO)
- Zoro Select Shadow Boards