Shop All Shadow Boards
Zoro Select
Store-Boards™, 68x30 in, Black/Yellow, Accu-Shield™
Mfr # 34GN47
Zoro # G8955712
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Yellow
- Shadow Color Black
- Material Accu-Shield
Product Information
- Brand Zoro Select
- MFR # 34GN47
- Zoro # G8955712
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Depth | 0.214 in |
Height | 68 in |
Board Width | 30 in |
Board Height | 68 in |
Description
Shadow Board, Background Color Yellow, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Shadow Board Application Cleaning, Shadow Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-1 Max Lite Single-Use Earplugs, Cordless, 30nrr, Green, 200 Pairs (LPF1)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-10)
- ZORO SELECT Shadow Board (PSB721XMA)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Shadow Board Combo Kit, Black (7DW95)
- Zoro Select Shadow Boards