Shop All Shadow Boards
Zoro Select
Store-Boards™, 68x30 in, Black/Blue, Max-Duty Aluminum
Mfr # 34GN40
Zoro # G8955642
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included No
- Background Color Blue
- Shadow Color Black
- Material Maximum-Duty Aluminum
Product Information
- Brand Zoro Select
- MFR # 34GN40
- Zoro # G8955642
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.08 in |
Width | 30 in |
Height | 68 in |
Board Width | 30 in |
Board Height | 68 in |
Description
Shadow Board, Background Color Blue, Board Height 68 in, Board Material Aluminum, Board Thickness 0.08 in, Board Width 30 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, M (DX3000)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ZORO SELECT Shadow Board (PSB721XMA)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Shadow Board Combo Kit, Black (7DW95)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8- Gray Board / Orange Shadows With Broom (HSB-V8-GRAY/ORANGE-KIT)
- Zoro Select Signs