Shop All Drain Stoppers
This Product is Discontinued
Zoro Select
Stopper, White, Rubber, 1-3/8" Pipe Dia. (Discontinued)
Mfr # 30107
Zoro # G4831257
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1 3/8 in
- Material of Construction - Drains Rubber
- Color - Drains White
- Standards AB1953
- Color White
Product Information
- Brand Zoro Select
- MFR # 30107
- Zoro # G4831257
- UPC # 091712301073
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 3/8 in |
Fits Maximum Drain Size | 1 3/8 in |
Overall Diameter | 1 3/8 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Standards | AB1953 |
Item | Drain Stopper |
Color | White |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Application | Sink |
Material | Rubber |
Description
Drain Stopper, Standards AB1953, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 1 3/8 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.