Shop All Drain Stoppers
Zoro Select
Stopper w/Chain, Pipe Dia 1 1/2 To 2 In
Mfr # 1PPJ2
Zoro # G2153401
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in to 2 in
- Material of Construction - Drains Rubber
- Color - Drains White
- Includes Chain
- Color/Finish White
Product Information
- Brand Zoro Select
- MFR # 1PPJ2
- Zoro # G2153401
- UPC # 190735409657
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/2 in to 2 in |
Pipe Dia. (In.) | 1-1/2 to 2 |
Fits Maximum Drain Size | 2 in |
Overall Diameter | 2 in |
Fits Minimum Drain Size | 1 1/2 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Item | Drain Stopper |
Includes | Chain |
Color/Finish | White |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Material of Construction | Rubber |
Color | White |
Material | Rubber |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Application | Sink |
Description
Drain Stopper, Includes Chain, Standards -, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 2 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 in, Fits Minimum Drain Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- JONES STEPHENS 1/2 in. FIP x 3/8 in. OD Comp Quarter Turn Straight Supply Stop Valve w/ Cross Handle, Chrome Plated (S43021)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- ZORO SELECT Drain Plunger, Plastic, Pipe Dia 1 1/4 In (1PPH8)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- MIDWEST FASTENER 7/8" to 31/32" Brass Snap Handle Rubber Drain Plugs 4PK (65946)
- Zoro Select Drain Stoppers