Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK28
Mfr # RST4-S
Zoro # G3907757
product price: $6.65
/pk 28, $0.24/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Natural Rubber
- Bottom Dia. 20 mm
- Color Black
- Neck Size 25 mm
- Stopper Size 4
Product Information
- Brand Zoro Select
- MFR # RST4-S
- Zoro # G3907757
- Country of Origin India
- Category Caps
Dimensions
Bottom Dia. | 20 mm |
Neck Size | 25 mm |
Stopper Size | 4 |
Top Dia. | 26 mm |
Screw Closure Size | 25mm |
Manufacturers Warranty Length | 1 yr |
Bottom Diameter | 20 mm |
Top Diameter | 26 mm |
Overall Height | 25 mm |
Details
Item | Stopper |
Material of Construction | Natural Rubber |
Color | Black |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Resists | Abrasion and Water |
Autoclavable | Yes |
Liner Material | Natural Rubber |
Product Type | Stopper |
Material | Natural Rubber |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Description
Stopper, Stopper Size 4, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 20 mm, Top Diameter 26 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK30 (1-1H)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK100 (000-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- Zoro Select Lab Caps, Plugs & Dispensers