Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK16
Mfr # RST6A-S
Zoro # G3998093
product price: $7.89
/pk 16, $0.49/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Dia. 34 mm
- Manufacturers Warranty Length 1 yr
- Material of Construction Natural Rubber
- Neck Size 25 mm
- Color Black
Product Information
- Brand Zoro Select
- MFR # RST6A-S
- Zoro # G3998093
- Country of Origin India
- Category Caps
Dimensions
Top Dia. | 34 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Stopper Size | 6.5 |
Screw Closure Size | 25mm |
Bottom Dia. | 27 mm |
Overall Height | 25 mm |
Top Diameter | 34 mm |
Bottom Diameter | 27 mm |
Details
Material of Construction | Natural Rubber |
Item | Stopper |
Color | Black |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Resists | Abrasion and Water |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 6.5, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 27 mm, Top Diameter 34 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK25 (2-1H)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- TRICORBRAUN 53-485 Black P/P Flip Top Closure, .200/Pour Orificeps113.020/Foam M0479 Printed-Sff - Black Tt (117416)
- Zoro Select Lab Caps, Plugs & Dispensers