Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK14
Mfr # RST7-S
Zoro # G3923893
$7.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Stopper Size 7
- Top Dia. 37 mm
- Screw Closure Size 25mm
- Color Black
Product Information
- Brand Zoro Select
- MFR # RST7-S
- Zoro # G3923893
- Country of Origin India
- Category Caps
Dimensions
Manufacturers Warranty Length | 1 yr |
Stopper Size | 7 |
Top Dia. | 37 mm |
Screw Closure Size | 25mm |
Bottom Dia. | 30 mm |
Neck Size | 25 mm |
Overall Height | 25 mm |
Top Diameter | 37 mm |
Bottom Diameter | 30 mm |
Details
Color | Black |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Material of Construction | Natural Rubber |
Item | Stopper |
Resists | Abrasion and Water |
Autoclavable | Yes |
Liner Material | Natural Rubber |
Product Type | Stopper |
Material | Natural Rubber |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Description
Stopper, Stopper Size 7, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 30 mm, Top Diameter 37 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA7940-A)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK15 (7-004)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- Zoro Select Caps