Shop All EMT Supplies
Zoro Select
Stop Bleed Kit, Red, 7" H x 3-1/2" Depth
Mfr # 91060
Zoro # G9462901
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 5 in
- Number of Components 13
- Height 7 in
- Depth 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 91060
- Zoro # G9462901
- UPC # 92265910606
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 3 1/2 in |
Housing Depth | 3 1/2 in |
Housing Height | 7 in |
Housing Width | 5 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application Trauma Kit, Number of People Served 1, Number of Components 13, Number of Pockets 0, Adhesive Bandages Included Bandage, Documentation Included Not Applicable, Wound Dressings Included (2) Trauma Pads, Blood Coagulate Gauze Pad, First Aid Tape, Gauze Wrap, Trauma Dressing Wrap, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- LEVER 2000 Bar Soap, 4 Oz., Fresh, Gentle, PK72 (CB325835)
- QUANTUM STORAGE SYSTEMS 10" Double Rod, Gray (WS-DR10C)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK96 (97020)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91061)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- ZORO SELECT Scissors, 4-1/2 In. L, Angled (3JML9)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- EMI First Response Holster, Navy Blue (1985)
- Zoro Select EMT Supplies