Shop All Stop & Waste Valves
Zoro Select
Stop and Waste Valve, 1/2 In, Solvent
Mfr # 105-323
Zoro # G3256793
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type CPVC
- Body Material CPVC
- Top of Handle to Inlet Center 3.94 in
- Overall Length 2.5 in
Product Information
- Brand Zoro Select
- MFR # 105-323
- Zoro # G3256793
- UPC # 032888053236
- Country of Origin China
- Category Stop & Waste Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2.5 in |
Details
Item | Stop and Waste Valve |
Connection Type | CPVC |
Body Material | CPVC |
Top of Handle to Inlet Center | 3.94 in |
Max. Pressure | 100 psi |
Standards | ASTM 2846, NSF Approved |
Max. Temp. | 180 Degrees F |
Handle Material | CPVC |
Product Type | Stop and Waste Valve |
Maximum Operating Pressure | 100 psi |
Pipe Connection Type | Slip x Slip |
Description
Stop and Waste Valve, Body Material CPVC, Pipe Connection Type Slip x Slip, Pipe Size 1/2 in, Overall Length 2.5 in, Maximum Operating Pressure 100 psi, Max. Media Temperature 180 Degrees F, Handle Material CPVC, Standards ASTM 2846, NSF Approved, Product Type Stop and Waste Valve, Top of Handle to Inlet Center 3.94 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- PARKER Filter Bag, Felt, PP, 160 gpm, 25m, PK10 (G2P25-Q)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Straight Stop Valve (FSBVS1238C)
- ZORO SELECT Stop and Waste Valve, 3/4 In, Solvent (105-324)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 3/4 in. (105-104NL)
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 3/4 in. (105-604NL)
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 1/2 in. (105-603NL)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- SHARKBITE 0.5 in. CTS x 0.5 in. Dia. CTS Plastic Stop Valve; White (4903688)
- JONES STEPHENS 3/4 in. Brass Ball and Waste Valve, Threaded (B67218)
- Zoro Select Valves