Shop All Key Rings
Zoro Select
Stock Lanyard, Light Blue, 10 PK
Mfr # 25DU66
Zoro # G5346914
product price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Width (In.) 3/8 in
- Depth (In.) 1/16 in
- Height (In.) 20 1/16 in
- Height 20-5/64"
Product Information
- Brand Zoro Select
- MFR # 25DU66
- Zoro # G5346914
- UPC # 190735036716
- Country of Origin China
- Category Key Rings
Dimensions
Width (In.) | 3/8 in |
Depth (In.) | 1/16 in |
Height (In.) | 20 1/16 in |
Height | 20-5/64" |
Details
Item | Stock Lanyard |
Type | Single Color |
Color | Light Blue |
Includes | (10) Badge Lanyards |
Accessory Type | Stock Lanyard |
Description
Stock Lanyard, Single Color, Height (In.) 18, Width (In.) 15/32, Depth (In.) 1/8, Color Blue, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Neoprene Flange Gasket for 2" Pipe, 1/16" T, #150 (BULK-FG-1240)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- ZORO SELECT 5/8 in W x 48 in H Stainless steel Continuous Hinge (1CAK7)
- ZORO SELECT Stock Lanyard, Pink, 10 PK (25DU64)
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Wrist Coil Key Ring, Red, 10 PK (25PA23)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J880)
- ZORO SELECT Restroom Key Tag, Men (33J894)
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- Zoro Select Key Rings