Shop All Sticky Notes
Zoro Select
Sticky Arrows, Green, PK200
Mfr # 61920
Zoro # G4247424
product price: $11.99
/pk 200, $0.06/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2 in x 2 1/4 in
- Number of Sheets 200
- Rule Unruled
- Recycled Content 0 %
- Pads per Pack 1
Product Information
- Brand Zoro Select
- MFR # 61920
- Zoro # G4247424
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1/2 in x 2 1/4 in |
Details
Item | Sticky Arrows |
Number of Sheets | 200 |
Color | Green |
Rule | Unruled |
Recycled Content | 0 % |
Pads per Pack | 1 |
Adhesion | Standard |
Sheets per Pad | 200 |
Description
Sticky Arrows, 1/2 in x 2 1/4 in, Adhesion Standard, Color Green, Recycled Content 0 Percent, Sheets per Pad 200, Rule Unruled, Pads per Pack 1, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Markers, Green (SAN36704)
- HANGMAN Clip Strip 12", Anodized, Polybagged (CSA-12)
- PAC STRAPPING 1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping (B-4A)
- SAUNDERS 1" Three Ring Round Binder, Silver (00603)
- ZORO SELECT Sticky Arrows, Blue, PK200 (61918)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- Zoro Select Sticky Notes