Shop All Sticky Notes
Zoro Select
Sticky Arrows, Blue, PK200
Mfr # 61918
Zoro # G3936886
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Size 1/2 in x 2 1/4 in
- Rule Unruled
- Pads per Pack 1
- Adhesion Standard
Product Information
- Brand Zoro Select
- MFR # 61918
- Zoro # G3936886
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1/2 in x 2 1/4 in |
Details
Item | Sticky Arrows |
Color | Blue |
Number of Sheets | 200 |
Rule | Unruled |
Pads per Pack | 1 |
Adhesion | Standard |
Recycled Content | 0 % |
Sheets per Pad | 200 |
Description
Sticky Arrows, 1/2 in x 2 1/4 in, Adhesion Standard, Color Blue, Recycled Content 0 Percent, Sheets per Pad 200, Rule Unruled, Pads per Pack 1, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G112)
- ZORO SELECT Sticky Arrows, Green, PK200 (61920)
- POST-IT Note, Cube, Sprstky, Aa, 3X3 Pk (MMM2027SSAFG)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- POST-IT Labeling and Cover-up Tape, 1in x 700in Per Roll, PK3 (MMM658)
- 3M Highland„¢Self-Stick Notes 654918PK, 3" x 3", Yellow, 100 Sheets, 18/Pack (654918PK)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- Zoro Select Sticky Notes