Shop All Gauze & Dressings
Zoro Select
Sterile Gauze, Sterile, Gauze
Mfr # 61301
Zoro # G0801351
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/10 yd
- Product Type Conforming Gauze Roll
- Package Type Bulk
- Dressing Color White
- Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Product Information
- Brand Zoro Select
- MFR # 61301
- Zoro # G0801351
- UPC # 347682613013
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Dressing Width | 3 in |
Dressing Length | 4 1/8 yd |
Details
Product Type | Conforming Gauze Roll |
Package Type | Bulk |
Dressing Color | White |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Dressing Material | Gauze |
Latex Content | Latex Free |
Fastener Included | Fastener Not Included |
Includes Fastener | No Fastener |
Water Resistance | Not Water Resistant |
Unitized | Bulk |
Sterility | Sterile |
Description
Sterile Gauze, Dressing Length 4 1/8 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P23)
- ILC Replacement for Welch Allyn 3278-010 Short Spo2 Sensors (3278-010 SHORT SPO2 SENSORS WELCH ALLYN)
- CLINTON Serengeti Sunrise Treatment Table (7951)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5g, 12/Box, White, PK12 (FAO12001)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK2 (9999-0501)
- ZORO SELECT Bandage, Sterile, White, Gauze, Box (9999-0742)
- ZORO SELECT Bandage, Sterile, White, Gauze, Box, PK2 (9999-0741)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- Zoro Select Gauze & Dressings