Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 125V, Str Blade Connector
Mfr # 15W47AM
Zoro # G7142112
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Standards CSA Listed, FSUL, UL Listed
Product Information
- Brand Zoro Select
- MFR # 15W47AM
- Zoro # G7142112
- UPC # 785007056983
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,15A 125V,Str Blade Connector |
Voltage | 125.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Standards | CSA Listed, FSUL, UL Listed |
Special Features | Watertight |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | 4X/6P |
Description
Steriguard,15A 125V,Str Blade Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 0.75" W x 0.5" H - 5' Length - Paintable PVC - White (WC337)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGP023F)
- Zoro Select Locking Receptacles