Shop All Step Stools
Zoro Select
Step Stool, White, Load Capacity 225 lb
Mfr # 803CJ7
Zoro # G010881344
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type Type II
- Base Depth 25 in
- Bottom Width 17 3/4 in
- Color White
- Load Capacity 225 lb
Product Information
- Brand Zoro Select
- MFR # 803CJ7
- Zoro # G010881344
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 25 in |
Bottom Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Top Step Depth | 9 in |
Top Step Height | 27 7/16 in |
Closed Height | 42 1/8 in |
Manufacturers Warranty Length | 1 yr |
Closed Depth | 4 in |
Step Width | 9 in |
Details
Item | Step Stool |
ANSI Type | Type II |
Color | White |
Load Capacity | 225 lb |
Material | Steel |
Number of Steps | 3 |
Step Tread | Ribbed |
Standards | ANSI ASC A14.11 |
Includes | Nonslip Tread |
Net Weight | 19.125 lb |
Ladder Actuation | None |
Finish | Powder Coated |
Nestable | Yes |
Description
Steel Step Stool,3 Step,225 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Nylon, Black (EET1-901CW-6)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- C.R. BROPHY C.R. Brophy AHR3 Aluminum Scissor Stair Hand Rail - 3 Step (AHR3)
- Zoro Select Ladders